Shop STREAMLINE
See all product information
Create Account
Tee, Bronze, Cup1/4", Cup1/8", Cup1/8"
Mfr # W 40332CB
Zoro # G303657199
product price:Â
$
14.15
/ea
Key Features
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Specific Fitting Shape
Reducing Tee
Fitting Side B Connection Type
Cup
Fitting Material
Cast Bronze
Fitting Side A Connection Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 40332CB
- Zoro #
- G303657199
- UPC #
- 685768325994
- Country of Origin
- United States
- Item
- Sweat Fitting Tee
- Standards
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
- Specific Fitting Shape
- Reducing Tee
- Fitting Side B Connection Type
- Cup
- Fitting Material
- Cast Bronze
- Fitting Side A Connection Type
- Cup
- Fitting Side C Connection Type
- Cup
- Application
- Medical
- Maximum Operating Pressure
- 700 psi
- Maximum Operating Temperature
- 250 Degrees F
- Precleaned
- Cleaned and Bagged
- Fitting Shape
- Tee
- Fitting Side 2 Connection Type
- Cup
- Fitting Side 1 Connection Type
- Cup
- For Media Type
- Gases
- Operating Pressure - Maximum
- 700 psi
- Fitting Side 3 Connection Type
- Cup
- Material Grade
- C12200
- Operating Temperature - Maximum
- 250 Degrees F
- Connector Type
- Reducer
- Precleaned Method
- Cleaned and Bagged
- Operating Temperature - Minimum
- 20 Degrees F
Description
Sweat Fitting Tee, Precleaned Cleaned and Bagged, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/8 in, Fitting Side C Copper Tube Size 1/8 in, Fitting Material Cast Bronze, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Specific Fitting Shape Reducing Tee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.