Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Copper, Cup 3/4 in, Cup 3/4 in

  • Mfr # W 02734CB

  • Zoro # G904223328


product price: $6.69
/ea
Sold in multiples of 10 for $66.90

Key Features

Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
90 Degrees Long Radius Elbow
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Material
Wrot Copper
Application
Medical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 02734CB
Zoro #
G904223328
UPC #
685768315193
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side A Tube Outer Diameter
7/8 in
Overall Length
2 13/32 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in

Details

Item
Sweat Fitting Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
90 Degrees Long Radius Elbow
Fitting Material
Wrot Copper
Application
Medical
Maximum Operating Pressure
300 psi
Precleaned
Cleaned and Bagged
Fitting Side B Connection Type
Cup
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Cup
Fitting Shape
90 Degrees Long Radius Elbow
Fitting Side 1 Connection Type
Cup
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Includes Center Stop
No Center Stop
Operating Pressure - Maximum
300 psi
Finish
Polished
For Media Type
Gases
Operating Temperature - Minimum
-66 Degrees F
Fitting Side 2 Connection Type
Cup

Description

Sweat Fitting Elbow, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow, Includes Center Stop No Center Stop

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.