Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Copper, Cup 4 in, Cup 4 in

  • Mfr # W 02090CB

  • Zoro # G903657391


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side B Copper Tube Size
4 in
Maximum Operating Temperature
250 Degrees F
Fitting Side A Copper Tube Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 02090CB
Zoro #
G903657391
UPC #
685768322115
Country of Origin
United States

Dimensions

Fitting Side B Copper Tube Size
4 in
Fitting Side A Copper Tube Size
4 in
Fitting Side A Tube Outer Diameter
4 1/8 in
Overall Length
6 7/8 in
Fitting Side B Tube Outer Diameter
4 1/8 in
Fitting Side 2 Copper Tube Size
4 in
Fitting Side 1 Tube Outer Diameter
4 1/8 in
Fitting Side 2 Tube Outer Diameter
4 1/8 in
Fitting Side 1 Copper Tube Size
4 in

Details

Item
Sweat Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Cup
Fitting Material
Wrot Copper
Maximum Operating Pressure
300 psi
Fitting Side A Connection Type
Cup
Application
Medical
Minimum Operating Temperature
-20 Degrees F
Precleaned
Cleaned and Bagged
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-66 Degrees F
Includes Center Stop
No Center Stop
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
250 Degrees F
For Media Type
Gases
Fitting Side 2 Connection Type
Cup
Finish
Polished
Fitting Side 1 Connection Type
Cup
Material Grade
C12200

Description

Sweat Fitting Elbow, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 4 1/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Includes Center Stop No Center Stop, Precleaned Cleaned and Bagged

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.