Zoro Homepage

Elbow, Copper, Press-fit 3/8", 3/8"

  • Mfr # RP02716

  • Zoro # G704403357


product price: $21.59
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Copper
Maximum Operating Pressure
700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP02716
Zoro #
G704403357
UPC #
685768444121
Country of Origin
Korea, Republic of

Dimensions

Fitting Side B Copper Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
2 1/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Copper Tube Size
3/8 in
Fitting Side 2 Copper Tube Size
3/8 in
Fitting Side 1 Copper Tube Size
3/8 in

Details

Item
Crimp Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Standards
ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Copper
Maximum Operating Pressure
700 psi
Fitting Side B Connection Type
Press-Fit
O-Ring Material
HNBR
Compatible Tool Brand
R410A
Material Grade
C12200
Fitting Shape
90 Degrees Elbow
Application
Climate Control, Refrigeration
Fitting Material
Copper
Fitting Side A Connection Type
Press-Fit
Minimum Operating Temperature
-40 Degrees F
Fitting Side 1 Connection Type
Press-fit
Center Stop Type
No Center Stop
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
700 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
For Media Type
Solvents, Non-Potable Water
Connector Type
Coupling

Description

Crimp Elbow Fitting, Application Climate Control, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Overall Length 2 1/8 in, Flange Outside Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.