Elbow, Copper, Press-fit 5/8", 5/8"
Mfr # RP02722
Zoro # G004403347
product price: $24.49
/eaKey Features
Standards
ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
Specific Fitting Shape
90 Degrees Elbow
Fitting Side B Tube Outer Diameter
5/8 in
Maximum Operating Pressure
700 psi
Fitting Side B Connection Type
Press-Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP02722
Zoro #
G004403347
UPC #
685768444145
Country of Origin
Korea, Republic of
Dimensions
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side B Copper Tube Size
5/8 in
Fitting Side A Copper Tube Size
5/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
2 19/32 in
Fitting Side 1 Copper Tube Size
5/8 in
Fitting Side 2 Copper Tube Size
5/8 in
Description
Crimp Elbow Fitting, Application Climate Control, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Overall Length 2 19/32 in, Flange Outside Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.