Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Copper, Press-fit1/4in, FTG1/4in

  • Mfr # RP02808

  • Zoro # G604403341


product price: $29.15
/ea

Key Features

Standards
ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Fitting Shape
90 Degrees Elbow
Fitting Material
Copper
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP02808
Zoro #
G604403341
UPC #
685768448884
Country of Origin
Korea, Republic of

Dimensions

Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 5/8 in
Fitting Side A Copper Tube Size
1/4 in
Fitting Side B Copper Tube Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Copper Tube Size
1/4 in
Fitting Side 1 Copper Tube Size
1/4 in
Fitting Side 1 Pipe Size
1/4 in

Details

Item
Crimp Elbow Fitting
Standards
ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Fitting Shape
90 Degrees Elbow
Fitting Material
Copper
Minimum Operating Temperature
-40 Degrees F
Application
Climate Control, Refrigeration
O-Ring Material
HNBR
Compatible Tool Brand
R410A
Fitting Side A Connection Type
FTG
Material Grade
C12200
Compatible Tube Material
Copper
Fitting Side B Connection Type
Press-Fit
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
700 psi
For Media Type
Solvents, Non-Potable Water
Connector Type
Adapter
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
700 psi
Fitting Side 2 Connection Type
FTG
Center Stop Type
No Center Stop

Description

Crimp Elbow Fitting, Application Climate Control, Refrigeration, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Overall Length 1 5/8 in, Flange Outside Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.