
Elbwdrp 90D 1/2Pxp Cppr
Mfr # B066850PCU
Zoro # G4290217
product price: $15.99
/eaKey Features
Pipe Size - Pipe Fitting
1/2 in P x 1/2 in FNPT
Max. Pressure
300 psi
Fitting Connection Type
Press x FNPT w/ Hex
Temp. Range
-20 to 250°F
Basic Fitting Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B066850PCU
Zoro #
G4290217
UPC #
39923308825
Country of Origin
Korea, Republic of
Dimensions
Pipe Size - Pipe Fitting
1/2 in P x 1/2 in FNPT
Details
Max. Pressure
300 psi
Fitting Connection Type
Press x FNPT w/ Hex
Temp. Range
-20 to 250°F
Basic Fitting Material
Copper
Standards
ASME B16.51; IAPMO PS-117; NSF/ANSI 61; NSF/ANSI 372; CSA TIL-MSE-13
Item
90° Drop Ear Elbow (with Wall Plate)
Description
Nibco lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects.
- • Dezincification resistant
- • Quick and easy with no soldering required (press tool required)
- • High quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.