Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, Copper, Cup 8 in, Flange 8 in

  • Mfr # W 04152NL

  • Zoro # G803927525


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Adapter
Standards
ASME B16.22, ASME B16.50, NSF 61G
Flange Outside Diameter
13.5 in
Bolt Hole Diameter
7/8 in
Fitting Side A Connection Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 04152NL
Zoro #
G803927525
UPC #
685768381198
Country of Origin
United States

Dimensions

Flange Outside Diameter
13.5 in
Bolt Hole Diameter
7/8 in
Fitting Side A Tube Outer Diameter
8 1/8 in
Fitting Side A Copper Tube Size
8 in
Flange Thickness
7/8 in
Overall Length
13 1/2 in
Fitting Side 2 Copper Tube Size
8 in
Fitting Side 1 Tube Outer Diameter
8 1/8 in
Fitting Side 1 Copper Tube Size
8 in
Fitting Side 2 Tube Outer Diameter
8 1/8 in

Details

Item
Sweat Fitting Adapter
Specific Fitting Shape
Flange Adapter
Standards
ASME B16.22, ASME B16.50, NSF 61G
Fitting Side A Connection Type
Cup
Precleaned
Not Pre-cleaned
Fitting Side B Connection Type
Flange
Maximum Operating Temperature
272 Degrees F
Fitting Material
Wrot Copper
Application
Potable Water
Number of Bolt Holes
8
Finish/Coating
Epoxy-Coated
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
450 psi
Fitting Shape
Flange
Material Grade
C12200
Finish
Epoxy-Coated
Includes Center Stop
No Center Stop
Fitting Side 1 Connection Type
Cup
Connector Type
Adapter
For Media Type
Potable Water
Operating Temperature - Maximum
272 Degrees F
Fitting Side 2 Connection Type
Flange
Operating Temperature - Minimum
-66 Degrees F
Operating Pressure - Maximum
450 psi

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 8 1/8 in, Maximum Operating Pressure 450 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 13.5 in, Number of Bolt Holes 8, Flange Thickness 7/8 in, Includes Center Stop No Center Stop

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.