
Fm Adptr 1/2Prsx1/2 Cppr
Mfr # 9024650PCU
Zoro # G4288972
product price: $9.29
/eaKey Features
Max. Pressure
300 psi
Pipe Size - Pipe Fitting
1/2 in P x 1/2 in FNPT
Basic Fitting Material
Copper
Temp. Range
-20 to 250°F
Fitting Connection Type
FNPT x Press
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9024650PCU
Zoro #
G4288972
UPC #
39923308078
Country of Origin
Korea, Republic of
Dimensions
Pipe Size - Pipe Fitting
1/2 in P x 1/2 in FNPT
Details
Max. Pressure
300 psi
Basic Fitting Material
Copper
Temp. Range
-20 to 250°F
Fitting Connection Type
FNPT x Press
Item
Press Adapter Fitting
Standards
ASME B16.51; IAPMO PS-117; NSF/ANSI 61; NSF/ANSI 372; CSA TIL-MSE-13
Description
Nibco lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects.
- • Dezincification resistant
- • Quick and easy with no soldering required (press tool required)
- • High quality material
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.