Shop STREAMLINE
See all product information
Create Account
Press System 1/2 in. Press X 1/2 in. D Press Copper Coupling 1 pk
- Mfr # 9020300PCU
- Zoro # G4319398
product price:
$
11.29
/ea
Key Features
Basic Fitting Material
Copper
Fitting Connection Type
Press x Press
Pipe Size - Pipe Fitting
1/2 in P x 1/2 in P
Max. Pressure
300 psi
Temp. Range
-20 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9020300PCU
- Zoro #
- G4319398
- UPC #
- 39923307279
- Country of Origin
- Korea, Republic of
- Basic Fitting Material
- Copper
- Fitting Connection Type
- Press x Press
- Max. Pressure
- 300 psi
- Item
- Press Coupling (No Stop)
- Temp. Range
- -20 Degrees to 250 Degrees F
- Standards
- ASME B16.51; IAPMO PS-117; NSF/ANSI 61; NSF/ANSI 372; CSA TIL-MSE-13
Dimensions
- Pipe Size - Pipe Fitting
- 1/2 in P x 1/2 in P
Description
Nibco lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects.
- • Dezincification resistant
- • Quick and easy with no soldering required (press tool required)
- • High quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.