Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Copper, Press-fit3/8in, FTG3/8in

  • Mfr # RP02809

  • Zoro # G404403374


product price: $33.39
/ea

Key Features

Standards
ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Material Grade
C12200
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side B Copper Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP02809
Zoro #
G404403374
UPC #
685768448891
Country of Origin
Korea, Republic of

Dimensions

Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side B Copper Tube Size
3/8 in
Overall Length
2 in
Fitting Side A Copper Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 1 Copper Tube Size
3/8 in
Fitting Side 2 Copper Tube Size
3/8 in
Fitting Side 1 Pipe Size
3/8 in

Details

Item
Crimp Elbow Fitting
Standards
ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Material Grade
C12200
Fitting Side B Connection Type
Press-Fit
Fitting Shape
90 Degrees Elbow
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
700 psi
Application
Climate Control, Refrigeration
Compatible Tube Material
Copper
Compatible Tool Brand
R410A
O-Ring Material
HNBR
Fitting Side A Connection Type
FTG
Fitting Material
Copper
Minimum Operating Temperature
-40 Degrees F
Fitting Side 1 Connection Type
Press-fit
Center Stop Type
No Center Stop
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
700 psi
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
FTG
For Media Type
Solvents, Non-Potable Water

Description

Crimp Elbow Fitting, Application Climate Control, Refrigeration, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Overall Length 2 in, Flange Outside Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.