Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Straight, Copper, Press-Fit 1/2 in, Flared1/2 in

  • Mfr # RP15727

  • Zoro # G404403404


product price: $22.89
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
Minimum Operating Temperature
-40 Degrees F
O-Ring Material
HNBR
Compatible Tool Brand
R410A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP15727
Zoro #
G404403404
UPC #
685768449164
Country of Origin
Korea, Republic of

Dimensions

Fitting Side B Copper Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
3/4 in
Overall Length
3 7/32 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Straight Adapter
Standards
ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
Minimum Operating Temperature
-40 Degrees F
O-Ring Material
HNBR
Compatible Tool Brand
R410A
Compatible Tube Material
Copper
Fitting Shape
Straight
Material Grade
C12200
Fitting Side B Connection Type
Flare
Fitting Material
Copper
Maximum Operating Pressure
700 psi
Fitting Side A Connection Type
Press-Fit
Application
Climate Control, Refrigeration
Maximum Operating Temperature
250 Degrees F
Operating Pressure - Maximum
700 psi
Center Stop Type
No Center Stop
Connector Type
Adapter
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Flared
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Solvents, Non-Potable Water

Description

Crimp Adapter Fitting, Application Climate Control, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flare, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Copper, Fitting Side B Pipe Size 3/4 in, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Overall Length 3 7/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.