Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Copper, Cup 3/4 in, Cup 3/8 in

  • Mfr # W 01037CB

  • Zoro # G304223324


product price: $3.69
/ea
Sold in multiples of 10 for $36.90

Key Features

Specific Fitting Shape
Straight Reducing Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Precleaned
Cleaned and Bagged
Overall Length
1 3/8 in
Fitting Side A Connection Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 01037CB
Zoro #
G304223324
UPC #
685768314790
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Fitting Side B Copper Tube Size
3/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
3/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
7/8 in

Details

Item
Sweat Fitting Coupling
Specific Fitting Shape
Straight Reducing Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Precleaned
Cleaned and Bagged
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
300 psi
Application
Medical
Fitting Side B Connection Type
Cup
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-20 Degrees F
Fitting Material
Wrot Copper
Fitting Shape
Straight
Operating Pressure - Maximum
300 psi
Material Grade
C12200
Fitting Side 2 Connection Type
Cup
Connector Type
Coupling, Reducer
Includes Center Stop
Dimple Center Stop
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Cup
For Media Type
Gases
Operating Temperature - Minimum
-66 Degrees F
Finish
Polished

Description

Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Includes Center Stop Dimple Center Stop

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.