Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Copper, Cup1/2in, FNPT1/2in

  • Mfr # W 01231CB

  • Zoro # G104223326


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Overall Length
1 11/32 in
Application
Medical
Maximum Operating Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 01231CB
Zoro #
G104223326
UPC #
685768320470
Country of Origin
United States

Dimensions

Overall Length
1 11/32 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Sweat Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Application
Medical
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-20 Degrees F
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
FPT
Precleaned
Cleaned and Bagged
Maximum Operating Pressure
300 psi
Fitting Material
Wrot Copper
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
Finish
Polished
Includes Center Stop
No Center Stop
Material Grade
C12200
Operating Temperature - Minimum
-66 Degrees F
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Cup
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
For Media Type
Gases

Description

Sweat Fitting Adapter, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Includes Center Stop No Center Stop, Precleaned Cleaned and Bagged

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.