Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Copper, Cup3/4in, FNPT3/4in

  • Mfr # W 01246CB

  • Zoro # G104223333


product price: $5.49
/ea
Sold in multiples of 5 for $27.45

Key Features

Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Straight Adapter
Application
Medical
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Connection Type
FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 01246CB
Zoro #
G104223333
UPC #
685768320531
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Overall Length
1 5/8 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Sweat Fitting Adapter
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Straight Adapter
Application
Medical
Fitting Side B Connection Type
FPT
Minimum Operating Temperature
-20 Degrees F
Precleaned
Cleaned and Bagged
Maximum Operating Temperature
250 Degrees F
Fitting Material
Wrot Copper
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
300 psi
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
-66 Degrees F
Material Grade
C12200
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
FNPT
For Media Type
Gases
Connector Type
Adapter
Includes Center Stop
No Center Stop
Finish
Polished

Description

Sweat Fitting Adapter, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Includes Center Stop No Center Stop, Precleaned Cleaned and Bagged

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.