Zoro Homepage

Straight, Copper, FTG 1/2 in, Cup 1/4 in

  • Mfr # W 01317CB

  • Zoro # G304223362


product price: $2.49
/ea
Sold in multiples of 10 for $24.90

Key Features

Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Specific Fitting Shape
Straight Reducing Coupling
Maximum Operating Pressure
300 psi
Fitting Side A Copper Tube Size
1/2 in
Overall Length
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 01317CB
Zoro #
G304223362
UPC #
685768320739
Country of Origin
United States

Dimensions

Fitting Side A Copper Tube Size
1/2 in
Overall Length
1 3/32 in
Fitting Side B Copper Tube Size
1/4 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Copper Tube Size
1/4 in
Fitting Side 1 Copper Tube Size
1/2 in

Description

Sweat Fitting Adapter, Application Medical, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Includes Center Stop No Center Stop

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.