Straight Tubing, 1 3/8 in Outside Dia, 10 ft Length, DWV

  • Mfr # V 12010

  • Zoro # G5280046


product price:  $110.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia.
1 3/8 in
Tube Size
1 1/4 in
Application
Non-Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V 12010
Zoro #
G5280046
UPC #
685768235149
Country of Origin
United States

Dimensions

Outside Dia.
1 3/8 in
Tube Size
1 1/4 in
Wall Thickness
0.04 in
Tube Length
10 ft
Inside Dia.
1.25 in
Copper Tube Size
1 1/4 in
Overall Length
10 ft
Outside Diameter
1 3/8 in
Inside Diameter
1.25 in

Details

Application
Non-Potable Water
Copper Tube Shape
Straight
Max. Pressure
330 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
DWV
Item
Tubing
Soft/Hard
Hard
Standards
ASTM B306, UNS C12200
Copper Tube Coating
None
Minimum Operating Temperature
100 Degrees F
Features
Color Coded
Market
Industrial
Fabrication
Seamless
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
For Fluid Type
Water
Temper
Hard
Material Grade
C12200
Material
Copper
For Potable Water Use
Yes
Weight per Foot
0.65 lb/ft
Cleaned and Capped
No
Maximum Operating Temperature
400 Degrees F
Industry Application
DWV, Mechanical, Plumbing
System of Measurement
Inch
Tube Form
Straight
Maximum Operating Pressure
269 psi @ 200 Degrees F
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Non-Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 1 1/4 in, Copper Tube Type DWV, Fabrication Seamless, Inside Diameter 1.25 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 269 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 3/8 in, Overall Length 10 ft, Standards ASTM B306, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.04 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.