Straight Tubing, 3/4 in Outside Dia, 10 ft Length, M
Mfr # MH05010
Zoro # G5279985
product price: $48.49
/eaKey Features
Outside Dia.
3/4 in
Tube Size
5/8 in
Application
Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.03 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MH05010
Zoro #
G5279985
UPC #
685768234272
Country of Origin
United States
Dimensions
Outside Dia.
3/4 in
Tube Size
5/8 in
Wall Thickness
0.03 in
Tube Length
10 ft
Inside Dia.
0.625 in
Inside Diameter
0.625 in
Copper Tube Size
5/8 in
Overall Length
10 ft
Outside Diameter
3/4 in
Description
Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 5/8 in, Copper Tube Type M, Fabrication Seamless, Inside Diameter 0.625 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 326 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.03 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.