Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, Press-fit 1 3/8", 1 1/8"

  • Mfr # RP01056

  • Zoro # G914642461


product price: $59.29
/ea

Key Features

Specific Fitting Shape
Straight Reducing Connector
Maximum Operating Temperature
250 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Copper
Fitting Side B Connection Type
Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP01056
Zoro #
G914642461
UPC #
-
Country of Origin
Slovakia

Dimensions

Fitting Side B Copper Tube Size
1 1/8 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Overall Length
3 3/8 in
Fitting Side A Copper Tube Size
1 3/8 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side 2 Copper Tube Size
1 1/8 in
Fitting Side 1 Copper Tube Size
1 3/8 in

Details

Item
Crimp Fitting
Specific Fitting Shape
Straight Reducing Connector
Maximum Operating Temperature
250 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Copper
Fitting Side B Connection Type
Press-Fit
Maximum Operating Pressure
700 psi
Compatible Tool Brand
Milwaukee
Application
Refrigeration
Compatible Copper Tube Type
Type ACR, Type K, Type L
Minimum Operating Temperature
-40 Degrees F
Thread Sealant Type
DualSeal
Compatible Tube Material
Copper
Fitting Side A Connection Type
Press-Fit
O-Ring Material
HNBR
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Connector Type
Reducer
Center Stop Type
Rolled Center Stop
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
700 psi
Material Grade
C12200
Fitting Shape
Straight
Fitting Side 1 Connection Type
Press-fit
For Media Type
Gases, Oils

Description

Crimp Fitting, Application Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 3/8 in, Fitting Side B Copper Tube Size 1 1/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Reducing Connector, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Overall Length 3 3/8 in, Flange Outside Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.