Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Bronze, Cup1/4", Cup1/4", Cup1/8"

  • Mfr # W 40324CB

  • Zoro # G303657212


product price: $10.79
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Fitting Side C Connection Type
Cup
Fitting Side B Connection Type
Cup
Fitting Material
Cast Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W 40324CB
Zoro #
G303657212
UPC #
685768325970
Country of Origin
United States

Dimensions

Fitting Side B Copper Tube Size
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side C Copper Tube Size
1/8 in
Fitting Side A Copper Tube Size
1/4 in
Overall Length
31/32 in
Fitting Side 3 Copper Tube Size
1/8 in
Fitting Side 1 Copper Tube Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 2 Copper Tube Size
1/4 in

Details

Item
Sweat Fitting Tee
Specific Fitting Shape
Reducing Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Fitting Side C Connection Type
Cup
Fitting Side B Connection Type
Cup
Fitting Material
Cast Bronze
Fitting Side A Connection Type
Cup
Precleaned
Cleaned and Bagged
Application
Medical
Maximum Operating Pressure
700 psi
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Tee
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Connector Type
Reducer
Fitting Side 2 Connection Type
Cup
Operating Temperature - Minimum
20 Degrees F
For Media Type
Gases
Fitting Side 3 Connection Type
Cup
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
700 psi
Precleaned Method
Cleaned and Bagged

Description

Sweat Fitting Tee, Precleaned Cleaned and Bagged, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Side C Copper Tube Size 1/8 in, Fitting Material Cast Bronze, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Specific Fitting Shape Reducing Tee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.