Zoro Homepage

Tee, Bronze, Cup3/4", Cup1/2", Cup1/2"

  • Mfr # W 04043CB

  • Zoro # G704223344


product price: $5.59
/ea
Sold in multiples of 10 for $55.90

Key Features

Specific Fitting Shape
Reducing Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Material
Cast Bronze
Fitting Side B Copper Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 04043CB
Zoro #
G704223344
UPC #
685768314998
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side C Copper Tube Size
1/2 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side A Tube Outer Diameter
7/8 in
Overall Length
2 1/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 3 Copper Tube Size
1/2 in
Fitting Side 3 Tube Outer Diameter
5/8 in

Details

Item
Sweat Fitting Tee
Specific Fitting Shape
Reducing Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Fitting Material
Cast Bronze
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
700 psi
Precleaned
Cleaned and Bagged
Fitting Side B Connection Type
Cup
Application
Medical
Fitting Side C Connection Type
Cup
Fitting Shape
Tee
Material Grade
C12200
Fitting Side 3 Connection Type
Cup
Operating Pressure - Maximum
700 psi
Fitting Side 2 Connection Type
Cup
Fitting Side 1 Connection Type
Cup
For Media Type
Gases
Connector Type
Reducer
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Precleaned Method
Cleaned and Bagged

Description

Sweat Fitting Tee, Precleaned Cleaned and Bagged, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.