Zoro Homepage

Tee, Copper, Press-fit 1 1/8"

  • Mfr # RP04048

  • Zoro # G803678366


product price: $58.49
/ea

Key Features

Specific Fitting Shape
Tee
Standards
ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
Fitting Side D Copper Tube Size
1 1/8 in
O-Ring Material
Rubber
Fitting Side B Copper Tube Size
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP04048
Zoro #
G803678366
UPC #
685768449133
Country of Origin
Korea, Republic of

Dimensions

Fitting Side D Copper Tube Size
1 1/8 in
Fitting Side B Copper Tube Size
1 1/8 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Overall Length
4 1/2 in
Fitting Side C Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 1/8 in
Fitting Side C Copper Tube Size
1 1/8 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side 3 Copper Tube Size
1 1/8 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Pipe Size
1 in
Fitting Side 4 Copper Tube Size
1 1/8 in
Fitting Side 1 Copper Tube Size
1 1/8 in
Fitting Side 2 Copper Tube Size
1 1/8 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Tee
Standards
ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
O-Ring Material
Rubber
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Side C Connection Type
Press-Fit
Maximum Operating Pressure
700 psi
Application
Climate Control, Refrigeration
Fitting Material
Copper
Compatible Tube Material
Copper
Fitting Side A Connection Type
Press-Fit
Fitting Side B Connection Type
Press-Fit
Fitting Shape
Tee
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
700 psi
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Press-fit
Fitting Side 3 Connection Type
Press-fit
For Media Type
Non-Potable Water
Fitting Side 2 Connection Type
Press-fit
Fitting Side 4 Connection Type
Press-fit

Description

Crimp Tee Fitting, Application Climate Control, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/8 in, Fitting Side B Copper Tube Size 1 1/8 in, Fitting Side C Copper Tube Size 1 1/8 in, Fitting Side D Copper Tube Size 1 1/8 in, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material Rubber, Specific Fitting Shape Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.