Zoro Homepage

Tee Cppr 3/4X1/2X1/2Prs

  • Mfr # 9098905PCU

  • Zoro # G4293647


product price: $16.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in P x 1/2 in P x 1/2 in P
Fitting Connection Type
Press x Press x Press
Max. Pressure
300 psi
Basic Fitting Material
Copper
Temp. Range
-20 to 250°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9098905PCU
Zoro #
G4293647
UPC #
39923385888
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
3/4 in P x 1/2 in P x 1/2 in P

Details

Fitting Connection Type
Press x Press x Press
Max. Pressure
300 psi
Basic Fitting Material
Copper
Temp. Range
-20 to 250°F
Standards
ASME B16.51; IAPMO PS-117; NSF/ANSI 61; NSF/ANSI 372; CSA TIL-MSE-13
Item
Tee

Description

Nibco lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Nibco copper fittings are manufactured in an ISO 9001 certified facility and backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, Nibco is the preferred brand in the industry.


  • • Dezincification resistant
  • • Quick and easy with no soldering required (press tool required)
  • • High quality material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.