Shop UNIVERSAL
See all product information
Create Account
D-Ring Binder, 1" Capacity, 8-1/2 x 11, Black
- Mfr # 20761
- Zoro # G704923015
product price:Â
$
13.45
/ea
Sold in multiples of 2 for
$26.90
Key Features
Binder Sheet Capacity
1"
Sheet Size
8 1/2" Width x 11" Length
Material
Vinyl
Binder Features
One Touch Ring
Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20761
- Zoro #
- G704923015
- UPC #
- 87547207611
- Country of Origin
- China
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Details
- Item
- Ring Binder
- Binder Sheet Capacity
- 1"
- Color
- Black
- Material
- Vinyl
- Binder Features
- One Touch Ring
- Number of Pockets
- 2
- Pocket Location
- Front
- Number of Fasteners
- 3
- Fastener Type
- D-Ring
- Sheet Standard
- Letter
Description
Universal d-ring binder, 1" capacity, 8-1/2 x 11, black say goodbye to page jamming and curling and hello to smooth page turning with this binder's d-ring mechanism. D-ring design means you can store 25% more documents in this binder than a comparable one fitted with round rings. Open and close triggers effortlessly for fast access to binder contents. Front cover folds back to create a compact, rigid "mobile desktop" for note-taking on-the-fly. This product was made from wood that came from a certified managed forest. Capacity range [max]: 1"; sheet capacity: 220; color(s): black. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.