Strong Hold
12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
- Zoro #: G9936324
- Mfr #: 46-V-244
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Color: Dark Gray
- Gauge: 12 ga.
- Number of Drawers: 0
$2,225.06
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $2,225.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Strong Hold #46-V-244 Specifications
- Zoro #: G9936324
- Mfr #: 46-V-244
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Ventilated
- Color: Dark Gray
- Gauge: 12 ga.
- Number of Drawers: 0
- Number of Shelves: 4 Adjustable Shelves
- Overall Height: 78 in
- Depth: 24 in
- Handle Type: Swing
- Item: Storage Cabinet
- Number of Doors: 2
- Cabinet Height Range: Full Height
- Method of Construction: Welded
- Shelf Capacity: 1,200 lb
- Includes: (4) Adjustable Shelves
- Locking Points: 3 Points
- Finish: Water Based Enamel
- Mobile/Stationary: Stationary
- Width: 48 in
- Height: 78 in
- Lock Type: Padlock Hasp
- Shelf Adjustment Increments: 2 in
- Load Capacity per Shelf: 1,200 lb
- Shelf Depth: 21 1/2 in
- Door Locking Points: 3
- Leg Height: 6 in
- Overall WxDxH: 48 in x 24 in x 78 in
- Cabinet Storage Components: Shelves
- Base Type: Legs
- Body Panel Type: Solid
- Leg Material Thickness: 7 ga
- Shelf Material Thickness: 14 ga
- Panel Material Thickness: 12 ga
- Shelf Adjustability: Adjustable
- No. of Drawers: 0
- Cabinet Handle Style: Swing
- Product Type: Storage Cabinet
- Cabinet Finish/Material: Baked Enamel Steel
- Item - Storage Cabinets: Storage Cabinet
- Casters Included: No
- Number of Shelves and Adjustability: 4 Adjustable Shelves
- Cabinet Door Type: Ventilated
- For Use Outdoors: No
- Door Handle Type: Swing
- Color Family: Gray
- Cabinet Finish: Baked Enamel
- Overall WxD: 48 in x 24 in
- Mobility: Stationary
- For Use Indoors/Outdoors: No
- Height of Cabinet: 78 in
- Cabinet Locking Mechanism: Padlock Hasp
- Frame Assembled: Assembled
- Material - Cabinets: Steel
- Door Handle/Lock Type: Swing Handle & Padlock Hasp
- Locking Cabinet: Yes
- Audit Trail Storage: None
- Overall Depth: 24 in
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Baked Enamel
Reviews of Strong Hold #46-V-244
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-364
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-LD-244
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-304
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-DS-246-6DB
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 56-WR-241-L
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 4.24.2-360-12DB
- STRONG HOLD 12 ga. Storage Cabinet, 60-1/4 in W, 67-1/2 in H 53.5-WP-151-24
- STRONG HOLD 12 ga. Storage Cabinet, 60 in W, 78 in H 56-V-241-2APH-10VD
- STRONG HOLD 12 ga. Storage Cabinet, 36 in W, 87 in H 36-RUD-244-SL
- DIVERSIFIED SPACES Maple Clear View Storage Cabinet, 36 in W, 30 in H D06-3612M
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 24 in W, 30 in H M40-2422-H30K
- Strong Hold Industrial Storage Cabinets