Strong Hold
12 ga. Steel Storage Cabinet, Stationary
- Zoro #: G4566006
- Mfr #: 56-LD-244-5S-RAL7024
Hover or click to zoom Tap to zoom
Key Features
- Material: Steel
- Cabinet Style: Shelving
- Color: Dark Gray
- Duty Rating: Super Duty
- Width: 60 in
- Height: 72 in
- Assembled/Unassembled: Assembled
- Overall Depth: 24 in
$2,789.24
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $2,789.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STRONG HOLD 12 ga. Steel Storage Cabinet, 98 in W, 78 in H, Stationary 86-MS-2420
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 66 in H, Stationary 45-LD-243SS
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 33-201-1DB
- STRONG HOLD 12 ga. Wardrobe Storage Cabinet, 48 in W, 66 in H 45-W-243-4DB-SS
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-DSBC-248
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 79 in H, Stationary 56-WP-244
- STRONG HOLD 12 ga. Storage Cabinet, 72 in W, 78 in H 66-DS-244-2SOS-35DB-FLP-KL
- STRONG HOLD Pegboard Storage Cabinet, 36 in W, 78 in H 36-W-243-7DB-PB
- STRONG HOLD 12 ga. Storage Cabinet, 48 in W, 66 in H 45-W-243-4DB
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10164 - 20"W x 6-3/8"D x 15-13/16"H, Black, 64 Drawers 10164
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-DS-242-8PH-40VD-SB
- Strong Hold Industrial Storage Cabinets