Shop STRONG HOLD
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cabinet, 3 Shelves, 24" D, 75" H, 36" W
- Mfr # 36-243-EK-L
- Zoro # G300765354
product price:Â
$
2,087.99
/ea
Key Features
Cabinet Storage Components
Shelves
Lock Type
Electronic Lock
Number of Doors
2
Shelf Material Thickness
14 ga
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36-243-EK-L
- Zoro #
- G300765354
- UPC #
- -
- Country of Origin
- United States
- Item
- Storage Cabinet
- Cabinet Storage Components
- Shelves
- Lock Type
- Electronic Lock
- Number of Doors
- 2
- Mobility
- Stationary
- Number of Shelves
- 3
- Load Capacity per Shelf
- 1,900 lb
- Includes
- Battery
- For Use Indoors/Outdoors
- No
- Method of Construction
- Welded
- Door Handle Type
- Swing
- Door Type
- Solid
- Frame Assembled
- Assembled
- Audit Trail Storage
- No
- Duty Rating
- Extra-Heavy Duty
- Shelf Material
- Steel
- Includes Keys
- No
- Weight
- 332 lb
- Overall Load Capacity
- 8,000 lb
- Shelf Adjustability
- Adjustable
- Body Panel Type
- Solid
- Cabinet Material
- Steel
- Cabinet Color
- Dusty Gray
- Base Type
- Legs
Dimensions
- Shelf Material Thickness
- 14 ga
- Overall Width
- 36 in
- Leg Height
- 3 in
- Overall Depth
- 24 in
- Leg Material Thickness
- 14 ga
- Door Material Thickness
- 14 ga
- Overall Height
- 75 in
- Shelf WxD
- 36 in x 24 in
- Shelf Depth
- 21 1/2 in
Description
Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dusty Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Electronic Lock, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 75 in, Overall Width 36 in, Audit Trail Storage No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.