Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPAAS-1001DS
- Zoro # G124778790
product price:Â
$
3,026.99
/ea
Key Features
Overall Width
30 in
Drawer Depth
26 in
Number of Compartments per Drawer
(10) 1
Includes Dividers
Yes
Work Surface Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPAAS-1001DS
- Zoro #
- G124778790
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Number of Compartments per Drawer
- (10) 1
- Includes Dividers
- Yes
- Work Surface Material
- Steel
- Drawer Access
- Single
- Cabinet Color
- Dark Gray
- Includes
- Divider Kit
- Lock Type
- Keyed Alike
- Cabinet Finish
- Powder Coated
- Frame Assembled
- Assembled
- Number of Drawers
- 10
- Load Capacity per Drawer
- 400 lb
- Adjustable Dividers
- No
- Drawer Handle Type
- Pull
- Number of Compartments
- 0
- Includes Keys
- Yes
- Base Type
- Legs
- Cabinet Material
- Steel
- Cabinet Storage Components
- Drawers
Dimensions
- Overall Width
- 30 in
- Drawer Depth
- 26 in
- Drawer Inside Height
- (10) 2 in
- Overall Depth
- 29 in
- Drawer Height
- 2 in
- Drawer HxWxD
- (10) 2 x 26 x 26 in
- Leg Height
- 3 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 36 in
- Drawer Width
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers No, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, Includes Dividers Yes, Number of Compartments per Drawer (10) 1, Number of Drawers 10, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 0, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.