Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPRAS-0701DS
- Zoro # G324785642
product price:Â
$
3,352.99
/ea
Key Features
Drawer Depth
26 in
Overall Width
30 in
Work Surface Material
Steel
Cabinet Storage Components
Drawers
Number of Compartments
70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPRAS-0701DS
- Zoro #
- G324785642
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Cabinet Storage Components
- Drawers
- Number of Compartments
- 70
- Drawer Access
- Single
- Cabinet Finish
- Powder Coated
- Adjustable Dividers
- Yes
- Drawer Handle Type
- Pull
- Number of Drawers
- 7
- Load Capacity per Drawer
- 400 lb
- Cabinet Material
- Steel
- Includes
- Divider Kit
- Frame Assembled
- Assembled
- Base Type
- Legs
- Cabinet Color
- Dark Gray
- Includes Dividers
- Yes
- Lock Type
- Regulator Lock
- Number of Compartments per Drawer
- (1) 16, (6) 9
- Item
- Modular Drawer Cabinet
Dimensions
- Drawer Depth
- 26 in
- Overall Width
- 30 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Drawer HxWxD
- (1) 5 x 26 x 26 in, (6) 7 x 26 x 26 in
- Drawer Inside Height
- (1) 5 in, (6) 7 in
- Drawer Height
- 5 in, 7 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Overall Height
- 60 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (6) 9, Number of Drawers 7, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 70, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.