Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPDAS-0804DS
- Zoro # G224794041
product price:Â
$
3,000.99
/ea
Key Features
Cabinet Color
Dark Gray
Panel Material Thickness
14 ga
Overall Load Capacity
7,700 lb
Drawer Width
26 in
Cabinet Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPDAS-0804DS
- Zoro #
- G224794041
- UPC #
- -
- Country of Origin
- United States
- Cabinet Color
- Dark Gray
- Overall Load Capacity
- 7,700 lb
- Cabinet Finish
- Powder Coated
- Adjustable Dividers
- Yes
- Work Surface Material
- Steel
- Cabinet Material
- Steel
- Item
- Modular Drawer Cabinet
- Lock Type
- Keyed Different
- Number of Compartments
- 90
- Includes Keys
- Yes
- Load Capacity per Drawer
- 400 lb
- Base Type
- Legs
- Number of Drawers
- 8
- Frame Assembled
- Assembled
- Drawer Access
- Single
- Cabinet Storage Components
- Drawers
- Drawer Handle Type
- Pull
- Includes Dividers
- Yes
- Includes
- Divider Kit, Kick Plate
- Number of Compartments per Drawer
- (2) 20, (2) 25, (4) 1
Dimensions
- Panel Material Thickness
- 14 ga
- Drawer Width
- 26 in
- Drawer Height
- 2 in, 3 in, 4 in
- Overall Width
- 30 in
- Overall Depth
- 29 in
- Overall Height
- 36 in
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Drawer Inside Height
- (2) 3 in, (2) 4 in, (4) 2 in
- Drawer HxWxD
- (2) 3 x 26 x 26 in, (2) 4 x 26 x 26 in, (4) 2 x 26 x 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 20, (2) 25, (4) 1, Number of Drawers 8, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 90, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.