Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0702FS
- Zoro # G824791143
product price:Â
$
3,128.99
/ea
Key Features
Drawer Inside Height
(2) 7 in, (2) 9 in, (3) 5 in
Leg Height
3 in
Overall Depth
29 in
Work Surface Material
Steel
Drawer Handle Type
Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0702FS
- Zoro #
- G824791143
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Drawer Handle Type
- Pull
- Cabinet Finish
- Powder Coated
- Cabinet Storage Components
- Drawers
- Number of Compartments per Drawer
- (2) 4, (2) 9, (3) 16
- Overall Load Capacity
- 7,700 lb
- Frame Assembled
- Assembled
- Drawer Access
- Single
- Load Capacity per Drawer
- 400 lb
- Base Type
- Legs
- Cabinet Material
- Steel
- Adjustable Dividers
- Yes
- Lock Type
- Keyed Different
- Includes Keys
- Yes
- Includes
- Divider Kit, Kick Plate
- Includes Dividers
- Yes
- Cabinet Color
- Dark Gray
- Item
- Modular Drawer Cabinet
- Number of Drawers
- 7
- Number of Compartments
- 74
Dimensions
- Drawer Inside Height
- (2) 7 in, (2) 9 in, (3) 5 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Drawer HxWxD
- (2) 7 x 26 x 26 in, (2) 9 x 26 x 26 in, (3) 5 x 26 x 26 in
- Drawer Width
- 26 in
- Overall Height
- 60 in
- Drawer Depth
- 26 in
- Panel Material Thickness
- 14 ga
- Overall Width
- 30 in
- Drawer Height
- 5 in, 7 in, 9 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 4, (2) 9, (3) 16, Number of Drawers 7, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 74, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.