Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-1202FS
- Zoro # G424784149
product price:Â
$
3,750.99
/ea
Key Features
Cabinet Storage Components
Drawers
Number of Drawers
12
Lock Type
Keyed Different
Drawer Height
2 in, 3 in
Adjustable Dividers
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-1202FS
- Zoro #
- G424784149
- UPC #
- -
- Country of Origin
- United States
- Cabinet Storage Components
- Drawers
- Item
- Modular Drawer Cabinet
- Number of Drawers
- 12
- Lock Type
- Keyed Different
- Adjustable Dividers
- Yes
- Cabinet Material
- Steel
- Cabinet Finish
- Powder Coated
- Drawer Handle Type
- Pull
- Number of Compartments per Drawer
- (10) 1, (2) 25
- Number of Compartments
- 50
- Drawer Access
- Single
- Includes Dividers
- Yes
- Work Surface Material
- Steel
- Frame Assembled
- Assembled
- Includes
- Divider Kit, Kick Plate
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
- Includes Keys
- Yes
- Overall Load Capacity
- 7,700 lb
- Base Type
- Legs
Dimensions
- Drawer Height
- 2 in, 3 in
- Overall Width
- 30 in
- Drawer HxWxD
- (10) 2 x 26 x 26 in, (2) 3 x 26 x 26 in
- Leg Height
- 3 in
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (10) 2 in, (2) 3 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
- Overall Height
- 44 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (10) 1, (2) 25, Number of Drawers 12, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 50, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.