Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3036-PPRAS-0605DS
  • Zoro # G824793079

product price: 
$
2,865.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Drawer Depth
26 in
Drawer Inside Height
(1) 2 in, (1) 3 in, (1) 4 in, (3) 5 in
Drawer HxWxD
(1) 2 x 26 x 26 in, (1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (3) 5 x 26 x 26 in
Drawer Access
Single
Number of Drawers
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3036-PPRAS-0605DS
Zoro #
G824793079
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
26 in
Drawer Inside Height
(1) 2 in, (1) 3 in, (1) 4 in, (3) 5 in
Drawer HxWxD
(1) 2 x 26 x 26 in, (1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (3) 5 x 26 x 26 in
Overall Depth
29 in
Overall Width
30 in
Drawer Width
26 in
Leg Height
3 in
Panel Material Thickness
14 ga
Overall Height
36 in
Drawer Height
2 in, 3 in, 4 in, 5 in

Details

Drawer Access
Single
Number of Drawers
6
Item
Modular Drawer Cabinet
Frame Assembled
Assembled
Adjustable Dividers
Yes
Cabinet Color
Dark Gray
Load Capacity per Drawer
400 lb
Number of Compartments
93
Cabinet Finish
Powder Coated
Includes
Divider Kit
Number of Compartments per Drawer
(1) 1, (1) 20, (1) 25, (3) 16
Drawer Handle Type
Pull
Includes Dividers
Yes
Cabinet Storage Components
Drawers
Base Type
Legs
Cabinet Material
Steel
Work Surface Material
Steel
Lock Type
Regulator Lock

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 1, (1) 20, (1) 25, (3) 16, Number of Drawers 6, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 93, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.