Modular Drawer Cabinet
- Mfr # S3036-PPRAS-0702DS
- Zoro # G624790872
product price:Â
$
3,323.99
/ea
Key Features
Work Surface Material
Steel
Cabinet Color
Dark Gray
Drawer HxWxD
(2) 4 x 26 x 26 in, (5) 3 x 26 x 26 in
Drawer Handle Type
Pull
Overall Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPRAS-0702DS
- Zoro #
- G624790872
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Cabinet Color
- Dark Gray
- Drawer Handle Type
- Pull
- Frame Assembled
- Assembled
- Cabinet Storage Components
- Drawers
- Adjustable Dividers
- Yes
- Number of Compartments per Drawer
- (2) 20, (5) 25
- Includes Dividers
- Yes
- Drawer Access
- Single
- Load Capacity per Drawer
- 400 lb
- Cabinet Finish
- Powder Coated
- Number of Compartments
- 165
- Includes
- Divider Kit
- Lock Type
- Regulator Lock
- Base Type
- Legs
- Cabinet Material
- Steel
- Number of Drawers
- 7
- Item
- Modular Drawer Cabinet
Dimensions
- Drawer HxWxD
- (2) 4 x 26 x 26 in, (5) 3 x 26 x 26 in
- Overall Depth
- 29 in
- Drawer Height
- 3 in, 4 in
- Drawer Depth
- 26 in
- Panel Material Thickness
- 14 ga
- Drawer Width
- 26 in
- Overall Height
- 36 in
- Leg Height
- 3 in
- Drawer Inside Height
- (2) 4 in, (5) 3 in
- Overall Width
- 30 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 20, (5) 25, Number of Drawers 7, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 165, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.