Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPAAS-0602DS
- Zoro # G324778774
product price:Â
$
2,787.99
/ea
Key Features
Drawer Height
4 in, 5 in, 7 in
Cabinet Finish
Powder Coated
Drawer Access
Single
Cabinet Storage Components
Drawers
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPAAS-0602DS
- Zoro #
- G324778774
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Cabinet Finish
- Powder Coated
- Drawer Access
- Single
- Cabinet Storage Components
- Drawers
- Number of Compartments per Drawer
- (2) 16, (2) 20, (2) 9
- Includes Dividers
- Yes
- Adjustable Dividers
- Yes
- Includes
- Divider Kit
- Load Capacity per Drawer
- 400 lb
- Frame Assembled
- Assembled
- Includes Keys
- Yes
- Work Surface Material
- Steel
- Base Type
- Legs
- Cabinet Material
- Steel
- Cabinet Color
- Dark Gray
- Number of Compartments
- 90
- Drawer Handle Type
- Pull
- Lock Type
- Keyed Alike
- Number of Drawers
- 6
Dimensions
- Drawer Height
- 4 in, 5 in, 7 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Drawer Width
- 26 in
- Drawer Depth
- 26 in
- Drawer HxWxD
- (2) 4 x 26 x 26 in, (2) 5 x 26 x 26 in, (2) 7 x 26 x 26 in
- Overall Height
- 44 in
- Overall Depth
- 29 in
- Drawer Inside Height
- (2) 4 in, (2) 5 in, (2) 7 in
- Leg Height
- 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (2) 20, (2) 9, Number of Drawers 6, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 90, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.