Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPAAS-0801DS
- Zoro # G024778753
product price:Â
$
3,473.99
/ea
Key Features
Work Surface Material
Steel
Adjustable Dividers
Yes
Lock Type
Keyed Alike
Overall Depth
29 in
Includes
Divider Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPAAS-0801DS
- Zoro #
- G024778753
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Work Surface Material
- Steel
- Adjustable Dividers
- Yes
- Lock Type
- Keyed Alike
- Includes
- Divider Kit
- Cabinet Finish
- Powder Coated
- Cabinet Color
- Dark Gray
- Drawer Access
- Single
- Load Capacity per Drawer
- 400 lb
- Includes Keys
- Yes
- Base Type
- Legs
- Includes Dividers
- Yes
- Number of Compartments
- 172
- Number of Drawers
- 8
- Cabinet Storage Components
- Drawers
- Cabinet Material
- Steel
- Frame Assembled
- Assembled
- Drawer Handle Type
- Pull
- Number of Compartments per Drawer
- (2) 16, (2) 20, (4) 25
Dimensions
- Overall Depth
- 29 in
- Overall Height
- 44 in
- Panel Material Thickness
- 14 ga
- Drawer HxWxD
- (2) 4 x 26 x 26 in, (2) 5 x 26 x 26 in, (4) 3 x 26 x 26 in
- Drawer Height
- 3 in, 4 in, 5 in
- Overall Width
- 30 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (2) 4 in, (2) 5 in, (4) 3 in
- Leg Height
- 3 in
- Drawer Depth
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (2) 20, (4) 25, Number of Drawers 8, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 172, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.