Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-1001FS
- Zoro # G324791315
product price:Â
$
3,724.99
/ea
Key Features
Work Surface Material
Steel
Overall Width
30 in
Leg Height
3 in
Overall Height
44 in
Drawer Inside Height
(2) 4 in, (4) 2 in, (4) 3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-1001FS
- Zoro #
- G324791315
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Cabinet Color
- Dark Gray
- Includes
- Divider Kit, Kick Plate
- Item
- Modular Drawer Cabinet
- Cabinet Material
- Steel
- Frame Assembled
- Assembled
- Includes Keys
- Yes
- Includes Dividers
- Yes
- Cabinet Finish
- Powder Coated
- Number of Compartments
- 140
- Number of Drawers
- 10
- Overall Load Capacity
- 7,700 lb
- Lock Type
- Keyed Different
- Adjustable Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Drawer Access
- Single
- Drawer Handle Type
- Pull
- Base Type
- Legs
- Cabinet Storage Components
- Drawers
- Number of Compartments per Drawer
- (2) 20, (4) 1, (4) 25
Dimensions
- Overall Width
- 30 in
- Leg Height
- 3 in
- Overall Height
- 44 in
- Drawer Inside Height
- (2) 4 in, (4) 2 in, (4) 3 in
- Panel Material Thickness
- 14 ga
- Drawer Width
- 26 in
- Drawer HxWxD
- (2) 4 x 26 x 26 in, (4) 2 x 26 x 26 in, (4) 3 x 26 x 26 in
- Drawer Height
- 2 in, 3 in, 4 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 20, (4) 1, (4) 25, Number of Drawers 10, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 140, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.