Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-1002DS
- Zoro # G424790607
product price:Â
$
3,833.99
/ea
Key Features
Drawer Handle Type
Pull
Includes Keys
Yes
Overall Load Capacity
7,700 lb
Cabinet Storage Components
Drawers
Lock Type
Keyed Different
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-1002DS
- Zoro #
- G424790607
- UPC #
- -
- Country of Origin
- United States
- Drawer Handle Type
- Pull
- Includes Keys
- Yes
- Overall Load Capacity
- 7,700 lb
- Item
- Modular Drawer Cabinet
- Cabinet Storage Components
- Drawers
- Lock Type
- Keyed Different
- Number of Compartments
- 170
- Frame Assembled
- Assembled
- Cabinet Color
- Dark Gray
- Cabinet Material
- Steel
- Drawer Access
- Single
- Adjustable Dividers
- Yes
- Number of Drawers
- 10
- Number of Compartments per Drawer
- (1) 20, (3) 1, (6) 25
- Includes Dividers
- Yes
- Base Type
- Legs
- Includes
- Divider Kit, Kick Plate
- Cabinet Finish
- Powder Coated
- Work Surface Material
- Steel
- Load Capacity per Drawer
- 400 lb
Dimensions
- Drawer Depth
- 26 in
- Drawer Width
- 26 in
- Drawer HxWxD
- (1) 4 x 26 x 26 in, (3) 2 x 26 x 26 in, (6) 3 x 26 x 26 in
- Drawer Height
- 2 in, 3 in, 4 in
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 44 in
- Drawer Inside Height
- (1) 4 in, (3) 2 in, (6) 3 in
- Overall Width
- 30 in
- Leg Height
- 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (3) 1, (6) 25, Number of Drawers 10, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 170, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.