Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-1102DS
- Zoro # G024787861
product price:Â
$
3,737.99
/ea
Key Features
Load Capacity per Drawer
400 lb
Overall Load Capacity
7,700 lb
Includes Keys
Yes
Drawer Height
2 in, 3 in, 4 in
Cabinet Storage Components
Drawers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-1102DS
- Zoro #
- G024787861
- UPC #
- -
- Country of Origin
- United States
- Load Capacity per Drawer
- 400 lb
- Overall Load Capacity
- 7,700 lb
- Includes Keys
- Yes
- Cabinet Storage Components
- Drawers
- Number of Compartments
- 95
- Cabinet Color
- Dark Gray
- Number of Compartments per Drawer
- (1) 20, (3) 25, (7) 1
- Item
- Modular Drawer Cabinet
- Includes
- Divider Kit, Kick Plate
- Cabinet Finish
- Powder Coated
- Work Surface Material
- Steel
- Drawer Access
- Single
- Adjustable Dividers
- Yes
- Includes Dividers
- Yes
- Base Type
- Legs
- Lock Type
- Keyed Different
- Drawer Handle Type
- Pull
- Frame Assembled
- Assembled
- Number of Drawers
- 11
- Cabinet Material
- Steel
Dimensions
- Drawer Height
- 2 in, 3 in, 4 in
- Leg Height
- 3 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Overall Height
- 44 in
- Drawer Depth
- 26 in
- Drawer HxWxD
- (1) 4 x 26 x 26 in, (3) 3 x 26 x 26 in, (7) 2 x 26 x 26 in
- Drawer Inside Height
- (1) 4 in, (3) 3 in, (7) 2 in
- Panel Material Thickness
- 14 ga
- Overall Width
- 30 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (3) 25, (7) 1, Number of Drawers 11, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 95, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.