Modular Drawer Cabinet
- Mfr # S3044-PPRAS-0901DS
- Zoro # G824788990
product price:Â
$
3,607.99
/ea
Key Features
Cabinet Storage Components
Drawers
Number of Compartments
97
Adjustable Dividers
Yes
Load Capacity per Drawer
400 lb
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPRAS-0901DS
- Zoro #
- G824788990
- UPC #
- -
- Country of Origin
- United States
- Cabinet Storage Components
- Drawers
- Number of Compartments
- 97
- Adjustable Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Cabinet Material
- Steel
- Includes Dividers
- Yes
- Drawer Handle Type
- Pull
- Frame Assembled
- Assembled
- Cabinet Finish
- Powder Coated
- Includes
- Divider Kit
- Drawer Access
- Single
- Base Type
- Legs
- Item
- Modular Drawer Cabinet
- Work Surface Material
- Steel
- Number of Compartments per Drawer
- (1) 25, (2) 16, (2) 20, (4) 1
- Lock Type
- Regulator Lock
- Number of Drawers
- 9
- Cabinet Color
- Dark Gray
Dimensions
- Drawer Depth
- 26 in
- Drawer Inside Height
- (1) 3 in, (2) 4 in, (2) 5 in, (4) 2 in
- Overall Width
- 30 in
- Drawer Height
- 2 in, 3 in, 4 in, 5 in
- Overall Height
- 44 in
- Drawer HxWxD
- (1) 3 x 26 x 26 in, (2) 4 x 26 x 26 in, (2) 5 x 26 x 26 in, (4) 2 x 26 x 26 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 25, (2) 16, (2) 20, (4) 1, Number of Drawers 9, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 97, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.