Modular Drawer Cabinet

  • Mfr # S3060-PPAAS-1203DS
  • Zoro # G024778739
product price: 
$
4,856.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Access
Single
Includes
Divider Kit
Cabinet Material
Steel
Drawer Depth
26 in
Cabinet Storage Components
Drawers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3060-PPAAS-1203DS
Zoro #
G024778739
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
26 in
Overall Height
60 in
Drawer HxWxD
(6) 3 x 26 x 26 in, (6) 4 x 26 x 26 in
Drawer Inside Height
(6) 3 in, (6) 4 in
Panel Material Thickness
14 ga
Overall Depth
29 in
Drawer Height
3 in, 4 in
Leg Height
3 in
Drawer Width
26 in
Overall Width
30 in

Details

Item
Modular Drawer Cabinet
Drawer Access
Single
Includes
Divider Kit
Cabinet Material
Steel
Cabinet Storage Components
Drawers
Includes Dividers
Yes
Frame Assembled
Assembled
Base Type
Legs
Number of Compartments
270
Cabinet Finish
Powder Coated
Lock Type
Keyed Alike
Load Capacity per Drawer
400 lb
Adjustable Dividers
Yes
Number of Drawers
12
Cabinet Color
Dark Gray
Includes Keys
Yes
Drawer Handle Type
Pull
Work Surface Material
Steel
Number of Compartments per Drawer
(6) 20, (6) 25

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (6) 20, (6) 25, Number of Drawers 12, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 270, Cabinet Finish Powder Coated, Cabinet Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews