Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0701FS
- Zoro # G124788249
product price:
$
3,125.99
/ea
Key Features
Number of Compartments
70
Drawer Handle Type
Pull
Drawer Inside Height
(1) 5 in, (6) 7 in
Number of Drawers
7
Drawer HxWxD
(1) 5 x 26 x 26 in, (6) 7 x 26 x 26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0701FS
- Zoro #
- G124788249
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments
- 70
- Drawer Handle Type
- Pull
- Number of Drawers
- 7
- Number of Compartments per Drawer
- (1) 16, (6) 9
- Cabinet Material
- Steel
- Item
- Modular Drawer Cabinet
- Drawer Access
- Single
- Adjustable Dividers
- Yes
- Cabinet Finish
- Powder Coated
- Work Surface Material
- Steel
- Load Capacity per Drawer
- 400 lb
- Lock Type
- Keyed Different
- Cabinet Storage Components
- Drawers
- Frame Assembled
- Assembled
- Includes Keys
- Yes
- Includes
- Divider Kit, Kick Plate
- Base Type
- Legs
- Overall Load Capacity
- 7,700 lb
- Cabinet Color
- Dark Gray
- Includes Dividers
- Yes
Dimensions
- Drawer Inside Height
- (1) 5 in, (6) 7 in
- Drawer HxWxD
- (1) 5 x 26 x 26 in, (6) 7 x 26 x 26 in
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 60 in
- Drawer Width
- 26 in
- Drawer Height
- 5 in, 7 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (6) 9, Number of Drawers 7, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 70, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.