Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1501DS
- Zoro # G524784940
product price:Â
$
5,218.99
/ea
Key Features
Drawer Width
26 in
Includes
Divider Kit, Kick Plate
Base Type
Legs
Overall Depth
29 in
Cabinet Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1501DS
- Zoro #
- G524784940
- UPC #
- -
- Country of Origin
- United States
- Includes
- Divider Kit, Kick Plate
- Base Type
- Legs
- Cabinet Finish
- Powder Coated
- Item
- Modular Drawer Cabinet
- Number of Compartments per Drawer
- (6) 1, (9) 25
- Overall Load Capacity
- 7,700 lb
- Cabinet Storage Components
- Drawers
- Frame Assembled
- Assembled
- Number of Compartments
- 225
- Drawer Access
- Single
- Adjustable Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Work Surface Material
- Steel
- Cabinet Material
- Steel
- Cabinet Color
- Dark Gray
- Drawer Handle Type
- Pull
- Includes Keys
- Yes
- Includes Dividers
- Yes
- Number of Drawers
- 15
- Lock Type
- Keyed Different
Dimensions
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Drawer HxWxD
- (6) 2 x 26 x 26 in, (9) 3 x 26 x 26 in
- Leg Height
- 3 in
- Drawer Height
- 2 in, 3 in
- Overall Width
- 30 in
- Drawer Depth
- 26 in
- Drawer Inside Height
- (6) 2 in, (9) 3 in
- Overall Height
- 60 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (6) 1, (9) 25, Number of Drawers 15, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 225, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.