Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1701FS
- Zoro # G424785887
product price:Â
$
4,920.99
/ea
Key Features
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Drawer Access
Single
Cabinet Material
Steel
Leg Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1701FS
- Zoro #
- G424785887
- UPC #
- -
- Country of Origin
- United States
- Cabinet Finish
- Powder Coated
- Frame Assembled
- Assembled
- Drawer Access
- Single
- Cabinet Material
- Steel
- Number of Compartments
- 45
- Cabinet Storage Components
- Drawers
- Base Type
- Legs
- Includes
- Divider Kit, Kick Plate
- Cabinet Color
- Dark Gray
- Adjustable Dividers
- Yes
- Overall Load Capacity
- 7,700 lb
- Includes Keys
- Yes
- Item
- Modular Drawer Cabinet
- Lock Type
- Keyed Different
- Work Surface Material
- Steel
- Load Capacity per Drawer
- 400 lb
- Number of Compartments per Drawer
- (1) 20, (1) 25, (15) 1
- Includes Dividers
- Yes
- Drawer Handle Type
- Pull
- Number of Drawers
- 17
Dimensions
- Leg Height
- 3 in
- Overall Height
- 60 in
- Drawer HxWxD
- (1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (15) 2 x 26 x 26 in
- Drawer Height
- 2 in, 3 in, 4 in
- Overall Width
- 30 in
- Drawer Inside Height
- (1) 3 in, (1) 4 in, (15) 2 in
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
- Drawer Depth
- 26 in
- Drawer Width
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (1) 25, (15) 1, Number of Drawers 17, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 45, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.