Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPRAS-0501DS
- Zoro # G524787187
product price:Â
$
2,702.99
/ea
Key Features
Cabinet Color
Dark Gray
Drawer HxWxD
(1) 12 x 26 x 26 in, (1) 7 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 11 x 26 x 26 in
Drawer Inside Height
(1) 12 in, (1) 7 in, (1) 8 in, (2) 11 in
Drawer Width
26 in
Number of Compartments per Drawer
(1) 6, (1) 9, (3) 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPRAS-0501DS
- Zoro #
- G524787187
- UPC #
- -
- Country of Origin
- United States
- Cabinet Color
- Dark Gray
- Number of Compartments per Drawer
- (1) 6, (1) 9, (3) 1
- Cabinet Finish
- Powder Coated
- Drawer Handle Type
- Pull
- Cabinet Material
- Steel
- Adjustable Dividers
- Yes
- Number of Compartments
- 15
- Number of Drawers
- 5
- Includes
- Divider Kit
- Includes Dividers
- Yes
- Cabinet Storage Components
- Drawers
- Lock Type
- Regulator Lock
- Drawer Access
- Single
- Item
- Modular Drawer Cabinet
- Base Type
- Legs
- Frame Assembled
- Assembled
- Load Capacity per Drawer
- 400 lb
- Work Surface Material
- Steel
Dimensions
- Drawer HxWxD
- (1) 12 x 26 x 26 in, (1) 7 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 11 x 26 x 26 in
- Drawer Inside Height
- (1) 12 in, (1) 7 in, (1) 8 in, (2) 11 in
- Drawer Width
- 26 in
- Drawer Depth
- 26 in
- Panel Material Thickness
- 14 ga
- Overall Depth
- 29 in
- Leg Height
- 3 in
- Drawer Height
- 7 in, 8 in, 11 in, 12 in
- Overall Width
- 30 in
- Overall Height
- 60 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 7 in, 8 in, 11 in, 12 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (1) 9, (3) 1, Number of Drawers 5, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 15, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.