Modular Drawer Cabinet
- Mfr # S3060-PPRAS-0604DS
- Zoro # G724790741
product price:Â
$
3,035.99
/ea
Key Features
Drawer Access
Single
Base Type
Legs
Includes
Divider Kit
Includes Dividers
Yes
Cabinet Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPRAS-0604DS
- Zoro #
- G724790741
- UPC #
- -
- Country of Origin
- United States
- Drawer Access
- Single
- Base Type
- Legs
- Includes
- Divider Kit
- Includes Dividers
- Yes
- Cabinet Color
- Dark Gray
- Cabinet Storage Components
- Drawers
- Number of Compartments
- 36
- Frame Assembled
- Assembled
- Number of Compartments per Drawer
- (6) 6
- Adjustable Dividers
- Yes
- Number of Drawers
- 6
- Cabinet Material
- Steel
- Cabinet Finish
- Powder Coated
- Lock Type
- Regulator Lock
- Drawer Handle Type
- Pull
- Item
- Modular Drawer Cabinet
- Load Capacity per Drawer
- 400 lb
- Work Surface Material
- Steel
Dimensions
- Drawer Width
- 26 in
- Overall Height
- 60 in
- Overall Depth
- 29 in
- Drawer Height
- 8 in
- Drawer Inside Height
- (6) 8 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Drawer HxWxD
- (6) 8 x 26 x 26 in
- Drawer Depth
- 26 in
- Overall Width
- 30 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 8 in, Includes Dividers Yes, Number of Compartments per Drawer (6) 6, Number of Drawers 6, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 36, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.