Modular Drawer Cabinet

  • Mfr # S3060-PPRAS-0605DS
  • Zoro # G424794629
product price: 
$
3,006.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer HxWxD
(2) 10 x 26 x 26 in, (2) 6 x 26 x 26 in, (2) 8 x 26 x 26 in
Number of Drawers
6
Cabinet Storage Components
Drawers
Work Surface Material
Steel
Cabinet Color
Dark Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3060-PPRAS-0605DS
Zoro #
G424794629
UPC #
-
Country of Origin
United States

Dimensions

Drawer HxWxD
(2) 10 x 26 x 26 in, (2) 6 x 26 x 26 in, (2) 8 x 26 x 26 in
Overall Depth
29 in
Drawer Depth
26 in
Drawer Inside Height
(2) 10 in, (2) 6 in, (2) 8 in
Leg Height
3 in
Drawer Height
6 in, 8 in, 10 in
Panel Material Thickness
14 ga
Overall Width
30 in
Overall Height
60 in
Drawer Width
26 in

Details

Number of Drawers
6
Cabinet Storage Components
Drawers
Work Surface Material
Steel
Cabinet Color
Dark Gray
Number of Compartments per Drawer
(2) 1, (2) 12, (2) 6
Load Capacity per Drawer
400 lb
Number of Compartments
36
Drawer Access
Single
Base Type
Legs
Drawer Handle Type
Pull
Adjustable Dividers
Yes
Lock Type
Regulator Lock
Item
Modular Drawer Cabinet
Frame Assembled
Assembled
Cabinet Material
Steel
Includes Dividers
Yes
Includes
Divider Kit
Cabinet Finish
Powder Coated

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 6 in, 8 in, 10 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 1, (2) 12, (2) 6, Number of Drawers 6, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 36, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.