Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPRAS-1201DS
- Zoro # G524784537
product price:Â
$
4,631.99
/ea
Key Features
Drawer HxWxD
(3) 3 x 26 x 26 in, (4) 2 x 26 x 26 in, (5) 5 x 26 x 26 in
Work Surface Material
Steel
Drawer Handle Type
Pull
Frame Assembled
Assembled
Leg Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPRAS-1201DS
- Zoro #
- G524784537
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Drawer Handle Type
- Pull
- Frame Assembled
- Assembled
- Includes
- Divider Kit
- Number of Compartments per Drawer
- (3) 25, (4) 1, (5) 16
- Base Type
- Legs
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
- Cabinet Material
- Steel
- Lock Type
- Regulator Lock
- Item
- Modular Drawer Cabinet
- Cabinet Storage Components
- Drawers
- Number of Compartments
- 155
- Cabinet Finish
- Powder Coated
- Includes Dividers
- Yes
- Number of Drawers
- 12
- Adjustable Dividers
- Yes
- Drawer Access
- Single
Dimensions
- Drawer HxWxD
- (3) 3 x 26 x 26 in, (4) 2 x 26 x 26 in, (5) 5 x 26 x 26 in
- Leg Height
- 3 in
- Drawer Height
- 2 in, 3 in, 5 in
- Drawer Depth
- 26 in
- Overall Width
- 30 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Drawer Inside Height
- (3) 3 in, (4) 2 in, (5) 5 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 60 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 25, (4) 1, (5) 16, Number of Drawers 12, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 155, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.