Modular Drawer Cabinet
- Mfr # S3060-PPRAS-1701DS
- Zoro # G924785219
product price:Â
$
5,147.99
/ea
Key Features
Base Type
Legs
Load Capacity per Drawer
400 lb
Drawer Inside Height
(1) 3 in, (1) 4 in, (15) 2 in
Cabinet Color
Dark Gray
Panel Material Thickness
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPRAS-1701DS
- Zoro #
- G924785219
- UPC #
- -
- Country of Origin
- United States
- Base Type
- Legs
- Load Capacity per Drawer
- 400 lb
- Cabinet Color
- Dark Gray
- Includes Dividers
- Yes
- Number of Compartments
- 45
- Work Surface Material
- Steel
- Cabinet Finish
- Powder Coated
- Lock Type
- Regulator Lock
- Adjustable Dividers
- Yes
- Item
- Modular Drawer Cabinet
- Number of Drawers
- 17
- Number of Compartments per Drawer
- (1) 20, (1) 25, (15) 1
- Drawer Access
- Single
- Cabinet Material
- Steel
- Cabinet Storage Components
- Drawers
- Frame Assembled
- Assembled
- Drawer Handle Type
- Pull
- Includes
- Divider Kit
Dimensions
- Drawer Inside Height
- (1) 3 in, (1) 4 in, (15) 2 in
- Panel Material Thickness
- 14 ga
- Drawer Height
- 2 in, 3 in, 4 in
- Drawer Width
- 26 in
- Overall Height
- 60 in
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Overall Width
- 30 in
- Drawer HxWxD
- (1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (15) 2 x 26 x 26 in
- Overall Depth
- 29 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (1) 25, (15) 1, Number of Drawers 17, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 45, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.