Shop STRONG HOLD

Storage Cabinet, 6 Drawers, 60 in W

  • Mfr # 56-244-6/5DB
  • Zoro # G9936245

product price: 
$
4,447.99
/ea
Additional $505.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Drawer
Duty Rating
Super Duty
Load Capacity per Shelf
1,650 lb
Door Type
Solid
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56-244-6/5DB
Zoro #
G9936245
UPC #
-
Country of Origin
United States
Cabinet Style
Combo Drawer
Duty Rating
Super Duty
Load Capacity per Shelf
1,650 lb
Door Type
Solid
Lock Type
Padlock Hasp
Door Locking Points
3
Number of Shelves
4 Adjustable
Number of Drawers
6
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
1,650 lbs
Number of Doors
2
Method of Construction
Welded
Material
Steel
Includes
Drawers, Shelves
Assembled/Unassembled
Assembled
Color
Dark Gray
Shelf Adjustment Increments
2 in
Load Capacity per Drawer
400 lb
Base Type
Legs
Shelf Adjustability
(4) Adjustable
Locking Cabinet
Yes
Cabinet Finish
Baked Enamel
Door Handle Type
Swing
Mobility
Stationary
Casters Included
No
Audit Trail Storage
None
Cabinet Storage Components
Drawers, Shelves
Frame Assembled
Assembled
Cabinet Color
Dark Gray

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
60 in
Inside Drawer Height
5 5/8 in
Cabinet Height Range
Full Height
Inside Drawer Width
25 5/16 in
Shelf Material Thickness
14 ga
Leg Height
6 in
Shelf Depth
21 1/2 in
Drawer HxWxD
(6) 5 5/8 in x 25 3/8 in x 19 7/8 in
Panel Material Thickness
12 ga
Height of Cabinet
78 in
Drawer Depth
19 7/8 in
Drawer Height
5 5/8 in
Leg Material Thickness
7 ga
Drawer Width
25 3/8 in

Description

Storage Cabinet, Base Type Legs, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Width 60 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 78 in, Drawer Depth 19 7/8 in, Drawer Height 5 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.